- Ceramic Coated-Fiber Disc
- 4 1/2 in Diameter
| Dia. | 4.5 in |
| Abrasive Material | Ceramic |
| RPM [Max] | 13300 rpm |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Coated |
| Body Material | Fiber |
| Bond | Resin |
| Grit | 36 |
| Weight | 1.43 LB |
| Dia. | 4.5 in |
| Abrasive Material | Ceramic |
| RPM [Max] | 13300 rpm |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Coated |
| Body Material | Fiber |
| Bond | Resin |
| Grit | 36 |
| Weight | 1.43 LB |