- Ceramic Coated-Fiber Disc
- 4 1/2 in Diameter
| Grit | 120 |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Coated |
| Dia. | 4.5 in |
| RPM [Max] | 13300 rpm |
| Bond | Resin |
| Abrasive Material | Ceramic |
| Body Material | Fiber |
| Weight | 0.66 LB |
| Grit | 120 |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Coated |
| Dia. | 4.5 in |
| RPM [Max] | 13300 rpm |
| Bond | Resin |
| Abrasive Material | Ceramic |
| Body Material | Fiber |
| Weight | 0.66 LB |