- Aluminum Oxide Coated-Fiber Disc
- 4 1/2 in Diameter
| Grit | 80 |
| Type of Abrasive | Coated |
| Applicable Materials | Non-Ferrous Soft Metal, Plastic, Steel, Wood |
| Abrasive Material | Aluminum Oxide |
| Body Material | Fiber |
| Bond | Resin |
| RPM [Max] | 13300 rpm |
| Arbor Diameter | 7/8 in |
| Dia. | 4.5 in |
| Weight | 0.03 LB |

