- Aluminum Oxide Coated-Fiber Disc
- 5 in Diameter
| Applicable Materials | Steel, Non-Ferrous Soft Metal, Plastic, Wood |
| Bond | Resin |
| Arbor Diameter | 7/8 in |
| Dia. | 5 in |
| Grit | 36 |
| Type of Abrasive | Coated |
| Body Material | Fiber |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 12200 rpm |
| Weight | 0.14 LB |

