- Ceramic Coated-Fiber Disc
- 5 in Diameter
| Abrasive Material | Ceramic |
| RPM [Max] | 12200 rpm |
| Body Material | Fiber |
| Arbor Diameter | 7/8 in |
| Dia. | 5 in |
| Grit | 24 |
| Bond | Resin |
| Type of Abrasive | Coated |
| Weight | 1.76 LB |
| Abrasive Material | Ceramic |
| RPM [Max] | 12200 rpm |
| Body Material | Fiber |
| Arbor Diameter | 7/8 in |
| Dia. | 5 in |
| Grit | 24 |
| Bond | Resin |
| Type of Abrasive | Coated |
| Weight | 1.76 LB |