- Type 29 POLIFAN® SGP Flap Disc
- 4 1/2 in Diameter
- 40 Grit
- Ceramic Oxide
| Abrasive Material | Ceramic Oxide |
| RPM [Max] | 13300 rpm |
| Tool Shape | Conical, Type 29 |
| Type of Abrasive | Coated |
| Dia. | 4.5 in |
| Mounting | Arbor Hole |
| Abrasive Trade Name | CO-COOL |
| Arbor Diameter | 7/8 in |
| Grit | 40 |
| Weight | 0.0 LB |

