- Type 29 POLIFAN® SGP Flap Disc
- 7 in Diameter
- 40 Grit
- Ceramic Oxide
| Mounting | Threaded Hole |
| Tool Shape | Conical, Type 29 |
| Abrasive Trade Name | CO-COOL |
| RPM [Max] | 8600 rpm |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Type of Abrasive | Coated |
| Dia. | 7 in |
| Abrasive Material | Ceramic Oxide |
| Grit | 40 |
| Weight | 0.0 LB |

