- Aluminum Oxide Coated-Fiber Disc
- 7 in Diameter
| RPM [Max] | 8500 rpm |
| Grit | 36 |
| Abrasive Material | Aluminum Oxide |
| Dia. | 7 in |
| Bond | Resin |
| Applicable Materials | Steel, Non-Ferrous Soft Metal, Plastic, Wood |
| Body Material | Fiber |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Coated |
| Weight | 3.59 LB |

