- Ceramic Coated-Fiber Disc
- 7 in Diameter
| Type of Abrasive | Coated |
| Arbor Diameter | 7/8 in |
| Body Material | Fiber |
| RPM [Max] | 8500 rpm |
| Grit | 120 |
| Bond | Resin |
| Abrasive Material | Ceramic |
| Dia. | 7 in |
| Weight | 4.13 LB |
| Type of Abrasive | Coated |
| Arbor Diameter | 7/8 in |
| Body Material | Fiber |
| RPM [Max] | 8500 rpm |
| Grit | 120 |
| Bond | Resin |
| Abrasive Material | Ceramic |
| Dia. | 7 in |
| Weight | 4.13 LB |