- POLIFAN® Flap Disc
- 5 in Diameter
- 80 Grit
- Zirconia Alumina
| Abrasive Material | Zirconia Alumina |
| Thickness | 0.5625 in |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Coated |
| Dia. | 5 in |
| Tool Shape | Type 27, Conical |
| RPM [Max] | 12200 rpm |
| Grit | 80 |
| Weight | 0.0 LB |
| Abrasive Material | Zirconia Alumina |
| Thickness | 0.5625 in |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Coated |
| Dia. | 5 in |
| Tool Shape | Type 27, Conical |
| RPM [Max] | 12200 rpm |
| Grit | 80 |
| Weight | 0.0 LB |