- POLIFAN® Flap Disc
- 5 in Diameter
- 40 Grit
- Zirconia Alumina
| Tool Shape | Type 27, Conical |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Grit | 40 |
| Abrasive Material | Zirconia Alumina |
| RPM [Max] | 12200 rpm |
| Thickness | 0.625 in |
| Dia. | 5 in |
| Type of Abrasive | Coated |
| Weight | 0.0 LB |

