- POLIFAN® Flap Disc
- 6 in Diameter
- 40 Grit
- Zirconia Alumina
| Dia. | 6 in |
| Thickness | 0.625 in |
| Grit | 40 |
| Tool Shape | Type 27, Conical |
| Type of Abrasive | Coated |
| RPM [Max] | 10200 rpm |
| Arbor Diameter | 7/8 in |
| Abrasive Material | Zirconia Alumina |
| Weight | 0.0 LB |
| Dia. | 6 in |
| Thickness | 0.625 in |
| Grit | 40 |
| Tool Shape | Type 27, Conical |
| Type of Abrasive | Coated |
| RPM [Max] | 10200 rpm |
| Arbor Diameter | 7/8 in |
| Abrasive Material | Zirconia Alumina |
| Weight | 0.0 LB |