- POLIFAN® Flap Disc
- 6 in Diameter
- 60 Grit
- Zirconia Alumina
| Grit | 60 |
| Abrasive Material | Zirconia Alumina |
| RPM [Max] | 10200 rpm |
| Type of Abrasive | Coated |
| Dia. | 6 in |
| Tool Shape | Type 27, Conical |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Thickness | 0.5625 in |
| Weight | 0.0 LB |

