- Type 27 SG Depressed Center Cut-Off Wheel
- 6 in Diameter
- 24 Grit
| Hardness Grade | S |
| RPM [Max] | 10200 rpm |
| Abrasive Trade Name | A |
| Grit | 24 |
| Abrasive Material | Aluminum Oxide |
| Arbor Diameter | 7/8 in |
| Thickness | 0.125 in |
| Type of Abrasive | Bonded |
| Tool Shape | Type 27 |
| Dia. | 6 in |
| Weight | 6.72 LB |

