- Type 27 SG-ALU Depressed Center Cut-Off Wheel
- 4 1/2 in Diameter
- 30 Grit
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Bonded |
| Grit | 30 |
| Dia. | 4.5 in |
| Hardness Grade | N |
| Abrasive Trade Name | A |
| Thickness | 0.09375 in |
| Arbor Diameter | 7/8 in |
| Tool Shape | Type 27 |
| RPM [Max] | 13300 rpm |
| Weight | 3.25 LB |

