- Type 27 SG Depressed Center Cut-Off Wheel
- 4 1/2 in Diameter
- 30 Grit
| Applicable Materials | Carbon Steel |
| Hardness Grade | S |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 13300 rpm |
| Type of Abrasive | Bonded |
| Arbor Diameter | 7/8 in |
| Dia. | 4.5 in |
| Grit | 30 |
| Thickness | 0.045 in |
| Weight | 0.04 LB |

