- Type 27 Stainless SG-INOX Depressed Center Cut-Off Wheel
- 9 in Diameter
- 46 Grit
| Type of Abrasive | Bonded |
| Tool Shape | Type 27 |
| Hardness Grade | R |
| Abrasive Trade Name | A |
| Thickness | 0.125 in |
| Mounting | Threaded Hole |
| Applicable Materials | Stainless Steel |
| Type | Cut-Off Wheel |
| RPM [Max] | 6600 rpm |
| Dia. | 9 in |
| Abrasive Material | Aluminum Oxide |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Grit | 46 |
| Weight | 0.82 LB |

