- Type 27 Stainless SG-INOX Depressed Center Cut-Off Wheel
- 4 1/2 in Diameter
- 46 Grit
| Abrasive Trade Name | A |
| Mounting | Threaded Hole |
| Thickness | 0.125 in |
| Tool Shape | Type 27 |
| Applicable Materials | Stainless Steel |
| Grit | 46 |
| Dia. | 4.5 in |
| Type | Cut-Off Wheel |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Type of Abrasive | Bonded |
| Hardness Grade | R |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 13300 rpm |
| Weight | 0.31 LB |

