- Type 27 SG Pipeliner Grinding Wheel
- 4 1/2 in Diameter
- 30 Grit
| Abrasive Material | Aluminum Oxide |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Thickness | 0.125 in |
| Tool Shape | Type 27 |
| Dia. | 4.5 in |
| Hardness Grade | S |
| RPM [Max] | 13300 rpm |
| Grit | 30 |
| Abrasive Trade Name | ZA |
| Type of Abrasive | Bonded |
| Weight | 0.35 LB |

