- Type 27 General Purpose PSF-INOX Pipeliner Cut-Off Wheel
- 4 1/2 in Diameter
- 46 Grit
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Bonded |
| Applicable Materials | Steel, Non-Ferrous Soft Metal |
| Dia. | 4.5 in |
| Abrasive Material | Aluminum Oxide |
| Tool Shape | Type 27 |
| Grit | 46 |
| Mounting | Arbor Hole |
| Thickness | 0.125 in |
| Hardness Grade | M |
| RPM [Max] | 13300 rpm |
| Type | Cut-Off Wheel |
| Abrasive Trade Name | A |
| Weight | 0.22 LB |

