- Type 27 PSF-INOX Pipeliner Grinding Wheel
- 5 in Diameter
- 24 Grit
| RPM [Max] | 12200 rpm |
| Thickness | 0.125 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Tool Shape | Type 27 |
| Abrasive Trade Name | A |
| Dia. | 5 in |
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Bonded |
| Grit | 24 |
| Weight | 0.4 LB |

