- Type 1 SG Flat Cut-Off Wheel
- 5 in Diameter
- 30 Grit
| Abrasive Trade Name | A |
| Abrasive Material | Aluminum Oxide |
| Hardness Grade | S |
| Grit | 30 |
| Thickness | 0.09375 in |
| Tool Shape | Type 1 |
| Type of Abrasive | Bonded |
| RPM [Max] | 12200 rpm |
| Arbor Diameter | 7/8 in |
| Dia. | 5 in |
| Weight | 0.0 LB |

