- Type 1 Aluminum A-SG Alu Flat Cut-Off Wheel
- 4 1/2 in Diameter
- 30 Grit
| Arbor Diameter | 7/8 in |
| Abrasive Trade Name | A |
| Grit | 30 |
| Dia. | 4.5 in |
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Bonded |
| Applicable Materials | Non-Ferrous Soft Metal |
| Mounting | Arbor Hole |
| Tool Shape | Type 1 |
| RPM [Max] | 13300 rpm |
| Thickness | 0.09375 in |
| Type | Cut-Off Wheel |
| Weight | 3.36 LB |

