- Type 1 Stainless A-SG INOX Flat Cut-Off Wheel
- 7 in Diameter
- 46 Grit
| Hardness Grade | R |
| Dia. | 7 in |
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Bonded |
| Thickness | 0.125 in |
| Grit | 46 |
| RPM [Max] | 8600 rpm |
| Abrasive Trade Name | A |
| Abrasive Material | Aluminum Oxide |
| Mounting | Arbor Hole |
| Tool Shape | Type 1 |
| Applicable Materials | Stainless Steel |
| Type | Cut-Off Wheel |
| Weight | 0.0 LB |

