- Type 1 SG Flat Cut-Off Wheel
- 14 in Diameter
- 24 Grit
| Hardness Grade | Q |
| Dia. | 14 in |
| Thickness | 0.1875 in |
| Arbor Diameter | 20 mm |
| Abrasive Trade Name | AC |
| Grit | 24 |
| Abrasive Material | Aluminum Oxide/Silicon Carbide Blend |
| Applicable Materials | Ductile Iron |
| Type of Abrasive | Bonded |
| Tool Shape | Type 1 |
| RPM [Max] | 5500 rpm |
| Weight | 1.93 LB |

