- Type 1 General Purpose A-SG Chop Saw Cut-Off Wheel
- 12 in Diameter
- 36 Grit
| Hardness Grade | K |
| Type of Abrasive | Bonded |
| Dia. | 12 in |
| Type | Cut-Off Wheel |
| RPM [Max] | 5100 rpm |
| Arbor Diameter | 1 in |
| Abrasive Material | Aluminum Oxide |
| Abrasive Trade Name | A |
| Mounting | Arbor Hole |
| Grit | 36 |
| Thickness | 0.09375 in |
| Tool Shape | Type 1 |
| Weight | 20.5 LB |

