- Type 1 General Purpose A-SG Chop Saw Cut-Off Wheel
- 14 in Diameter
- 36 Grit
| Mounting | Arbor Hole |
| Hardness Grade | K |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 4400 rpm |
| Thickness | 0.09375 in |
| Tool Shape | Type 1 |
| Dia. | 14 in |
| Grit | 36 |
| Type | Cut-Off Wheel |
| Abrasive Trade Name | A |
| Type of Abrasive | Bonded |
| Arbor Diameter | 1 in |
| Weight | 1.0 LB |

