- Type 1 General Purpose A-SG Chop Saw Cut-Off Wheel
- 16 in Diameter
- 36 Grit
| Mounting | Arbor Hole |
| Tool Shape | Type 1 |
| Dia. | 16 in |
| Arbor Diameter | 1 in |
| Abrasive Material | Aluminum Oxide |
| Type | Cut-Off Wheel |
| Thickness | 0.125 in |
| Hardness Grade | K |
| RPM [Max] | 3800 rpm |
| Abrasive Trade Name | A |
| Type of Abrasive | Bonded |
| Grit | 36 |
| Weight | 7.41 LB |

