- Type 1 SG-INOX Flat Chop Saw Wheel
- 14 in Diameter
- 36 Grit
| Abrasive Material | Aluminum Oxide |
| Grit | 36 |
| RPM [Max] | 4400 rpm |
| Arbor Diameter | 1 in |
| Dia. | 14 in |
| Tool Shape | Type 1 |
| Thickness | 0.09375 in |
| Hardness Grade | K |
| Abrasive Trade Name | A |
| Type of Abrasive | Bonded |
| Weight | 13.67 LB |

