- Type 1 SG-INOX Flat Chop Saw Wheel
- 16 in Diameter
- 36 Grit
| Thickness | 0.09375 in |
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Bonded |
| RPM [Max] | 3800 rpm |
| Tool Shape | Type 1 |
| Arbor Diameter | 1 in |
| Hardness Grade | K |
| Abrasive Trade Name | A |
| Dia. | 16 in |
| Grit | 36 |
| Weight | 25.99 LB |

