- Type 1 SG-INOX Flat Chop Saw Wheel
- 12 in Diameter
- 24 Grit
| Hardness Grade | K |
| Abrasive Material | Silicon Carbide |
| Tool Shape | Type 1 |
| Grit | 24 |
| RPM [Max] | 5100 rpm |
| Dia. | 12 in |
| Type of Abrasive | Bonded |
| Abrasive Trade Name | C |
| Thickness | 0.09375 in |
| Arbor Diameter | 1 in |
| Weight | 17.86 LB |

