- Type 1 SG-INOX Flat Chop Saw Wheel
- 16 in Diameter
- 24 Grit
| RPM [Max] | 3800 rpm |
| Thickness | 0.125 in |
| Tool Shape | Type 1 |
| Arbor Diameter | 1 in |
| Type of Abrasive | Bonded |
| Abrasive Material | Silicon Carbide |
| Grit | 24 |
| Hardness Grade | K |
| Abrasive Trade Name | C |
| Dia. | 16 in |
| Weight | 25.99 LB |

