- Die Grinder Mandrel
| Type of Abrasive | Bonded |
| Arbor Diameter | 1/4 in, 3/8 in |
| Shank Diameter | 1/4 in |
| RPM [Max] | 30000 rpm |
| Weight | 0.11 LB |
| Type of Abrasive | Bonded |
| Arbor Diameter | 1/4 in, 3/8 in |
| Shank Diameter | 1/4 in |
| RPM [Max] | 30000 rpm |
| Weight | 0.11 LB |