- Type 1 Die Grinder A-PS Cut-Off Wheel
- 2 in Diameter
- 36 Grit
| Abrasive Material | Aluminum Oxide |
| Tool Shape | Type 1 |
| Dia. | 2 in |
| RPM [Max] | 30000 rpm |
| Abrasive Trade Name | A |
| Thickness | 0.125 in |
| Grit | 36 |
| Arbor Diameter | 3/8 in |
| Type of Abrasive | Bonded |
| Hardness Grade | P |
| Weight | 0.11 LB |

