- Type 1 Die Grinder A-PS Cut-Off Wheel
- 3 in Diameter
- 60 Grit
| RPM [Max] | 25000 rpm |
| Applicable Materials | Most Metals |
| Abrasive Trade Name | A |
| Dia. | 3 in |
| Mounting | Arbor Hole |
| Tool Shape | Type 1 |
| Type | Cut-Off Wheel |
| Grit | 60 |
| Thickness | 0.035 in |
| Abrasive Material | Aluminum Oxide |
| Type of Abrasive | Bonded |
| Arbor Diameter | 3/8 in |
| Weight | 0.03 LB |

