- Type 1 Die Grinder A-PS Cut-Off Wheel
- 4 in Diameter
- 60 Grit
| Abrasive Material | Aluminum Oxide |
| Dia. | 4 in |
| Hardness Grade | P |
| Grit | 60 |
| Tool Shape | Type 1 |
| Thickness | 0.035 in |
| RPM [Max] | 19000 rpm |
| Arbor Diameter | 1/4 in |
| Abrasive Trade Name | A |
| Type of Abrasive | Bonded |
| Weight | 4.5 LB |

