- Type 1 Die Grinder A-PS Cut-Off Wheel
- 4 in Diameter
- 36 Grit
| Arbor Diameter | 5/8 in |
| Dia. | 4 in |
| Thickness | 0.0625 in |
| Mounting | Arbor Hole |
| Type of Abrasive | Bonded |
| Abrasive Trade Name | A |
| Grit | 36 |
| Abrasive Material | Aluminum Oxide |
| Tool Shape | Type 1 |
| Type | Cut-Off Wheel |
| Applicable Materials | Most Metals |
| RPM [Max] | 19000 rpm |
| Weight | 0.05 LB |

