- Type 1 A-SG Small Diameter Grinding Wheel
- 4 in Diameter
- 24 Grit
| Tool Shape | Type 1 |
| Type | Grinding Wheel |
| Type of Abrasive | Bonded |
| Thickness | 0.5 in |
| Dia. | 4 in |
| RPM [Max] | 13500 rpm |
| Abrasive Material | Aluminum Oxide |
| Grit | 24 |
| Arbor Diameter | 3/8 in |
| Hardness Grade | M |
| Applicable Materials | Cast Iron, Steel |
| Mounting | Arbor Hole |
| Weight | 0.0 LB |

