- Type 1 Stainless SGP-INOX Flat Cut-Off Wheel
- 3 in Diameter
- 60 Grit
| Applicable Materials | Stainless Steel |
| RPM [Max] | 25000 rpm |
| Tool Shape | Type 1 |
| Abrasive Material | Aluminum Oxide |
| Hardness Grade | S |
| Dia. | 3 in |
| Mounting | Arbor Hole |
| Grit | 60 |
| Arbor Diameter | 3/8 in |
| Thickness | 0.04 in |
| Type of Abrasive | Bonded |
| Type | Cut-Off Wheel |
| Abrasive Trade Name | A |
| Weight | 0.07 LB |

