- Type 27 SGP-INOX Depressed Center Thin Cut-Off Wheel
- 4 1/2 in Diameter
- 60 Grit
| Grit | 60 |
| Thickness | 0.04 in |
| Abrasive Material | Aluminum Oxide |
| RPM [Max] | 13300 rpm |
| Tool Shape | Type 27 |
| Abrasive Trade Name | A |
| Type of Abrasive | Bonded |
| Hardness Grade | S |
| Dia. | 4.5 in |
| Arbor Diameter | 7/8 in |
| Weight | 0.05 LB |

