- Type 27 SGP-INOX Depressed Center Thin Cut-Off Wheel
- 6 in Diameter
- 46 Grit
| Arbor Diameter | 7/8 in |
| Type of Abrasive | Bonded |
| RPM [Max] | 10200 rpm |
| Hardness Grade | S |
| Abrasive Material | Aluminum Oxide |
| Grit | 46 |
| Dia. | 6 in |
| Thickness | 0.045 in |
| Tool Shape | Type 27 |
| Abrasive Trade Name | A |
| Weight | 0.0 LB |

