- Type 1 Stainless SGP-INOX Flat Cut-Off Wheel
- 7 in Diameter
- 60 Grit
| Type | Cut-Off Wheel |
| Thickness | 0.0625 in |
| Hardness Grade | S |
| Abrasive Material | Aluminum Oxide |
| Abrasive Trade Name | A |
| RPM [Max] | 8740 rpm |
| Grit | 60 |
| Arbor Diameter | 7/8 in |
| Dia. | 7 in |
| Applicable Materials | Stainless Steel |
| Type of Abrasive | Bonded |
| Mounting | Arbor Hole |
| Tool Shape | Type 1 |
| Weight | 0.12 LB |

