- Type 1 General Purpose A-PSF Thin Cut-Off Wheel
- 4 1/2 in Diameter
- 46 Grit
| Type of Abrasive | Bonded |
| Applicable Materials | Carbon Steel, Ferrous Metals |
| Abrasive Material | Aluminum Oxide |
| Arbor Diameter | 7/8 in |
| Tool Shape | Type 1 |
| Grit | 46 |
| Used With | Right Angle Grinders |
| Mounting | Arbor Hole |
| Thickness | 0.045 in |
| RPM [Max] | 13300 rpm |
| Hardness Grade | P |
| Dia. | 4.5 in |
| Abrasive Trade Name | A |
| Weight | 0.1 LB |

