- DryRod® Bench/Floor High Temperature Shop Electrode Oven
features
- Aluminized steel interior prevents corrosion
- Easy maintenance
- Single-action door latch opens easily, closes positively, and can be padlocked
- Glass fiber batt insulation for minimum heat loss
- Adjustable thermostatic control reaches 660 °F for rebaking/reconditioning certain types of electrodes, circular shape heats interior evenly, natural air currents direct moisture toward vents at the top of the door
- Tubular, metal-sheathed twin heating elements clamp to upright struts on bottom of oven, providing fast easy heat.. no danger of "shorting"
| Operating Temperature [Max] | 660 °F |
| Chamber Size | 18 in Dia. x 19 in Depth |
| Digital Thermometer | No |
| Watts | 1500 W |
| Operating Temperature [Min] | 120 °F |
| Depth | 22.5 in |
| Voltage | 120/240 |
| Type | High Temp 300 |
| Phase | Single Phase |
| Insulation Thickness | 2 in |
| Voltage Type | AC Voltage |
| Weight | 105.0 LB |

