- DryRod® Flux Holding & Rebaking Oven
features
- Secure, moisture-proof storage of flux from bag to use
- Top loading for easy handling
- Adjustable thermostatic control
- Sloping bottom provides gravity flow dispensing through gate valve at bottom
| Diameter | 40 in |
| Chamber Size | 6.5 Cu Ft |
| Insulation Thickness | 2 in |
| Operating Temperature [Max] | 450 °F |
| Operating Temperature [Min] | 100 °F |
| Watts | 3.00 kW |
| Type | 950FX |
| Voltage | 240 |
| Weight | 0.0 LB |

