- DryRod® Flux Holding & Rebaking Oven
features
- Secure, moisture-proof storage of flux from bag to use
- Top loading for easy handling
- Adjustable thermostatic control
- Variable high temperature allows rebaking and reconditioning of flux with full indicating PID controller
| Type | 750HT |
| Operating Temperature [Min] | 100 °F |
| Depth | 30 in |
| Voltage | 480 |
| Insulation Thickness | 4 in |
| Watts | 6.00 kW |
| Operating Temperature [Max] | 800 °F |
| Chamber Size | 8.6 Cu Ft |
| Weight | 0.0 LB |

