- DryRod® Flux Holding & Rebaking Oven
features
- Secure, moisture-proof storage of flux from bag to use
- Top loading for easy handling
- Adjustable thermostatic control
- Mounted on wheeled dolly for easy movement in shop or field
| Depth | 27 in |
| Insulation Thickness | 2 in |
| Chamber Size | 18 in Dia. x 16 in Depth |
| Operating Temperature [Max] | 350 °F |
| Type | 100FX |
| Voltage | 240 |
| Watts | 1000.00 W |
| Operating Temperature [Min] | 100 °F |
| Weight | 185.0 LB |

