- DryRod® High Temperature Electrode Oven
features
- Balanced heat & circulating airflow (blowers are OSHA safe)
- Resilient door gaskets prevent heat loss
- Full indicating PID temperature controller
| Operating Temperature [Max] | 800 °F |
| Material | Rugged Steel |
| Watts | 6.00 kW |
| Depth | 43.5 in |
| Operating Temperature [Min] | 100 °F |
| Voltage | 480 |
| Chamber Size | 21 1/2 in Dia. x 20 in Depth |
| Insulation Thickness | 5 in |
| Type | 400BT |
| Weight | 580.0 LB |

