- dryWire® Industrial Oven
features
- Holds flux cored wire in a moisture free environment
- Tig rack on inside of door holds 50lbs. of 36" filler metal
- Adjustable shelving accommodates different spool sizes for a variety of configurations and applications
- Temperature range allows for storage/reconditioning, pre and post heat, drying, baking, and aging applications
| Depth | 29 in |
| Watts | 2500.00 W |
| Operating Temperature [Max] | 550 °F |
| Capacities | Up to 24 - 12 in. Spools, Up to 16 - 16 in. Coils |
| Voltage | 240/480 |
| Insulation Thickness | 2 in |
| Operating Temperature [Min] | 100 °F |
| Weight | 620.0 LB |

