- Safetube® Industrial Storage Container
features
- Provides protection from dirt, water, dust, grease, etc
- Threads on cap require only a quarter turn for a positive seal
- Pressure fitted o-ring keeps out dirt and moisture
- Ruler on 14" model provides on-site measurement
- Accepts rods heated up to 250 °F
| Size Electrode Handled | 18 in |
| Type | Tube |
| Color | Yellow |
| Depth | 3.8 in |
| Weight | 1.19 LB |

